Add More Items
View All Quick Selects
Below you can add an image for 'wire stripper' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Tin-Plated Copper Bare Ring Terminal Is Non-Insulated and Has A Basic Tongue Type Ring. Used For Wire Termination In Applications With 1/4" Stud and 12-10 Awg. 50 Per Pack
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$84.26
Per 100
Tin-Plated Copper Bare Ring Terminal Is Non-Insulated and Has A Basic Tongue Type Ring. Used For Wire Termination In Applications With 1/4" Stud and 6 Awg
$394.00
12-10 Awg Vinyl Insulated Pin Terminal, 50/Pack
Total Availability: In Stock
$158.00
22-18 Awg, .250 X .030 Tab Fully Insulated Female Nylon, 50/Pack
$72.00
12-10 Awg Nylon Insulated Ring 3/8" Stud, 40 Per Pack
$212.00
Tin-Plated Copper Spade Terminal Is Insulated With Vinyl and Has An Open Tongue End For Rapid Insertion On The Mounting Screw. Used For Wire Termination In Applications With 1/4" Stud and 12-10 Awg.
$135.99
C-Tap, 1 Terminal, #1 STR to #2/0 STR Compatible Wire Size, #3/0 Awg STR to 250 Kcmil Tap Conductor Size, 1.97 In Thickness, Copper Material, 0.23 LB
$9,243.88
12-10 Awg Nylon Insulated Ring #10 Stud, 50 Per Pack
$193.99
12-10 Awg Vinyl Insulated Ring #10 Stud, 50 Per Pack
$113.99
Molded Case Circuit Breaker, Fixed Thermal Magnetic, Internal Common Trip Type; 1 Inch Width X 2-3/8 Inch Depth X 3-9/32 Inch Height Size; Load Center Used On; 8 to 4 Awg (Copper/Aluminum) Wire Size; Ul Approval; 120/240 Volt Ac Voltage Rating
$31.14
Each
Power Cord, 4 Awg Conductor Size, Made In Usa, 4 FT Overall Length, Carton Package Type
$46.58
Per Foot
Power Cord, 3 Awg Conductor Size, Made In Usa, 4 FT Overall Length, Carton Package Type
$35.81
Non-Insulated Ring Terminal, Length .85 Inches, Width .38 Inches, Bolt Hole #10, Wire Range #12-#10 Awg, Copper, Tin Plated
$125.90
$29.33
Non-Insulated Ring Terminal, Length .91 Inches, Width .50 Inches, Bolt Hole 1/4 Inch, Wire Range #12-#10 Awg, Copper, Tin Plated
$151.76
Non-Insulated Fork Terminal, Length .75 Inches, Width .31 Inches, Bolt Hole #8, Wire Range #18-#14 Awg, Copper, Tin Plated
$103.85
Fork Terminal, #18 Awg Conductor Size, #14 Awg Conductor Size, Non-Insulated, Copper Conductor Material, 600 V Ac/DC, 0.75 In Overall Length, 0.0018 LB
$40.69
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.13 Inches, Width .48 Inches, Bolt Hole 1/4 Inch, Wire Range #8 Awg, Copper, Tin Plated
$351.05
Power Cord, 3 Awg Conductor Size, 30 A Current Rating, Made In Usa, 6 FT Overall Length, Carton Package Type
$29.80
20
Popularity
Default